Zoro Homepage

Synthetic Expanding Adapter, 1-3/16 in.

  • Mfr # ER03

  • Zoro # G9081764


product price: $13.85
/ea

Key Features

For Stem Dia.
30 mm
For Stem Length
65 mm
For Use With
7/16'' Bolt Hole Casters for Round Tubes
Caster Product Group
Expanding Stem Adapters
Caster Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER03
Zoro #
G9081764
UPC #
-
Country of Origin
Germany

Dimensions

For Stem Dia.
30 mm
For Stem Length
65 mm
Stem Dia.
1-3/16 in
Stem Length
2 1/2 in
For Bolt Hole Dia.
7/16 in
Stem Diameter - Minimum
25 mm
Stem Diameter - Maximum
30 mm

Details

Item
Synthetic Expanding Stem Adapter For Round Tubing
For Use With
7/16'' Bolt Hole Casters for Round Tubes
Caster Product Group
Expanding Stem Adapters
Caster Frame Material
Nylon
Extended Lead
No
Material
Synthetic
Stem Shape
Round
Hardware Material
Carbon Steel
Caster Mounting Type
Threaded Stem
Application
Used With Round or Square Tubes
Series
Expanding Stem Adapters
ESD Conductive
No
System of Measurement
Inch

Description

Bolt-Hole Caster Expanding Mounting Stem, Round, For Bolt Hole Dia. 7/16 in, Expanding Stem Size Range 63/64 in to 1-3/16 in, For Stem Dia. 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.