Zoro Homepage

Synthetic Felt Sheets, 1/16", Synthetic, 120"

  • Mfr # BULK-FS-PET-11

  • Zoro # G906134462


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Thickness
1/16"
Grade
Synthetic
Material
Polyester Felt
Color
White
Vibration Absorption
Ultra High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-PET-11
Zoro #
G906134462
UPC #
193005263614
Country of Origin
China

Dimensions

Thickness
1/16"
Length
120"
Width
1"

Details

Item
Synthetic Felt Sheets, Strips & Rolls
Grade
Synthetic
Material
Polyester Felt
Backing Type
Acrylic Adhesive
Color
White
Vibration Absorption
Ultra High
Tensile Strength (PSI)
400 psi
Abrasion Resistance
Excellent
Durometer
20A to 30A
Density (Lbs./Sq. Yd.)
0.53 lbs/sq yd
Maximum Temperature
180 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-80 Degrees F
Reinforced Material
Synthetic Polyester
Shape
Strip
Adhesive Type
Acrylic
Wool Content
0 %
Maximum Adhesive Temperature
220 Degrees F
Tensile Strength
400 psi
Density
0.53 lb/sq yd

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.