Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Felt Sheets, 1/16", Synthetic, 120"

  • Mfr # BULK-FS-PET-2

  • Zoro # G806134449


product price: $8.65
/ea

Key Features

Thickness
1/16"
Grade
Synthetic
Material
Polyester Felt
Color
White
Durometer
20A to 30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-PET-2
Zoro #
G806134449
UPC #
193005263522
Country of Origin
China

Dimensions

Thickness
1/16"
Length
120"
Width
2"

Details

Item
Synthetic Felt Sheets, Strips & Rolls
Grade
Synthetic
Material
Polyester Felt
Backing Type
Plain
Color
White
Durometer
20A to 30A
Tensile Strength (PSI)
400 psi
Density (Lbs./Sq. Yd.)
0.53 lbs/sq yd
Vibration Absorption
Ultra High
Abrasion Resistance
Excellent
Maximum Temperature
180 Degrees F
Shape
Strip
Tensile Strength
400 psi
Wool Content
0 %
Minimum Temperature
-80 Degrees F
Density
0.53 lb/sq yd
Reinforced Material
Synthetic Polyester

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.