Synthetic Felt Sheets, 1/2", Synthetic, 12"
Mfr # BULK-FS-PET-28
Zoro # G506134510
product price: $42.59
/eaKey Features
Thickness
1/2"
Grade
Synthetic
Material
Polyester Felt
Durometer
20A to 30A
Vibration Absorption
Ultra High
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-PET-28
Zoro #
G506134510
UPC #
193005263782
Country of Origin
China
Dimensions
Thickness
1/2"
Length
12"
Width
72"
Details
Item
Synthetic Felt Sheets, Strips & Rolls
Grade
Synthetic
Material
Polyester Felt
Backing Type
Plain
Durometer
20A to 30A
Vibration Absorption
Ultra High
Tensile Strength (PSI)
400 psi
Abrasion Resistance
Excellent
Color
White
Density (Lbs./Sq. Yd.)
2.25 lbs/sq yd
Density
2.25 lb/sq yd
Wool Content
0 %
Reinforced Material
Synthetic Polyester
Tensile Strength
400 psi
Shape
Sheet
Maximum Temperature
180 Degrees F
Minimum Temperature
-80 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.