Synthetic Felt Sheets, 1/2", Synthetic, 120"
Mfr # BULK-FS-PET-13
Zoro # G306134499
product price: $13.69
/eaKey Features
Thickness
1/2"
Grade
Synthetic
Material
Polyester Felt
Abrasion Resistance
Excellent
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-PET-13
Zoro #
G306134499
UPC #
193005263638
Country of Origin
China
Dimensions
Thickness
1/2"
Length
120"
Width
1"
Details
Item
Synthetic Felt Sheets, Strips & Rolls
Grade
Synthetic
Material
Polyester Felt
Backing Type
Acrylic Adhesive
Abrasion Resistance
Excellent
Color
White
Density (Lbs./Sq. Yd.)
2.25 lbs/sq yd
Durometer
20A to 30A
Tensile Strength (PSI)
400 psi
Vibration Absorption
Ultra High
Adhesive Type
Acrylic
Shape
Strip
Density
2.25 lb/sq yd
Maximum Temperature
180 Degrees F
Tensile Strength
400 psi
Maximum Adhesive Temperature
220 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-80 Degrees F
Reinforced Material
Synthetic Polyester
Wool Content
0 %
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.