Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Felt Sheets, 1/4", Synthetic, 36"

  • Mfr # BULK-FS-PET-35

  • Zoro # G406134559


product price: $67.59
/ea

Key Features

Thickness
1/4"
Grade
Synthetic
Material
Polyester Felt
Abrasion Resistance
Excellent
Density (Lbs./Sq. Yd.)
1.25 lbs/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-PET-35
Zoro #
G406134559
UPC #
193005263850
Country of Origin
China

Dimensions

Thickness
1/4"
Length
36"
Width
72"

Details

Item
Synthetic Felt Sheets, Strips & Rolls
Grade
Synthetic
Material
Polyester Felt
Backing Type
Plain
Abrasion Resistance
Excellent
Density (Lbs./Sq. Yd.)
1.25 lbs/sq yd
Vibration Absorption
Ultra High
Tensile Strength (PSI)
400 psi
Color
White
Durometer
20A to 30A
Density
1.25 lb/sq yd
Maximum Temperature
180 Degrees F
Tensile Strength
400 psi
Wool Content
0 %
Shape
Sheet
Minimum Temperature
-80 Degrees F
Reinforced Material
Synthetic Polyester

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.