Synthetic Felt Sheets, 3/16", Synthetic, 120"
Mfr # BULK-FS-PET-62
Zoro # G606134571
product price: $187.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Thickness
3/16"
Grade
Synthetic
Material
Polyester Felt
Vibration Absorption
Ultra High
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-PET-62
Zoro #
G606134571
UPC #
193005264123
Country of Origin
China
Dimensions
Thickness
3/16"
Length
120"
Width
72"
Details
Item
Synthetic Felt Sheets, Strips & Rolls
Grade
Synthetic
Material
Polyester Felt
Backing Type
Plain
Vibration Absorption
Ultra High
Color
White
Tensile Strength (PSI)
400 psi
Abrasion Resistance
Excellent
Density (Lbs./Sq. Yd.)
2.63 lbs/sq yd
Durometer
20A to 30A
Tensile Strength
400 psi
Reinforced Material
Synthetic Polyester
Wool Content
0 %
Density
2.63 lb/sq yd
Minimum Temperature
-80 Degrees F
Maximum Temperature
180 Degrees F
Shape
Sheet
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.