Synthetic Felt Sheets, 3/8", Synthetic, 120"
Mfr # BULK-FS-PET-19
Zoro # G406134481
product price: $10.99
/eaKey Features
Thickness
3/8"
Grade
Synthetic
Material
Polyester Felt
Durometer
20A to 30A
Abrasion Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-PET-19
Zoro #
G406134481
UPC #
193005263690
Country of Origin
China
Dimensions
Thickness
3/8"
Length
120"
Width
1"
Details
Item
Synthetic Felt Sheets, Strips & Rolls
Grade
Synthetic
Material
Polyester Felt
Backing Type
Acrylic Adhesive
Durometer
20A to 30A
Abrasion Resistance
Excellent
Color
White
Tensile Strength (PSI)
400 psi
Density (Lbs./Sq. Yd.)
1.50 lbs/sq yd
Vibration Absorption
Ultra High
Density
1.5 lb/sq yd
Adhesive Type
Acrylic
Tensile Strength
400 psi
Wool Content
0 %
Maximum Adhesive Temperature
220 Degrees F
Shape
Strip
Maximum Temperature
180 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-80 Degrees F
Reinforced Material
Synthetic Polyester
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.