Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Felt Sheets, 3/8", Synthetic, 120"

  • Mfr # BULK-FS-PET-20

  • Zoro # G606134465


product price: $20.75
/ea

Key Features

Thickness
3/8"
Grade
Synthetic
Material
Polyester Felt
Tensile Strength (PSI)
400 psi
Durometer
20A to 30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-PET-20
Zoro #
G606134465
UPC #
193005263706
Country of Origin
China

Dimensions

Thickness
3/8"
Length
120"
Width
2"

Details

Item
Synthetic Felt Sheets, Strips & Rolls
Grade
Synthetic
Material
Polyester Felt
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
400 psi
Durometer
20A to 30A
Density (Lbs./Sq. Yd.)
1.50 lbs/sq yd
Abrasion Resistance
Excellent
Vibration Absorption
Ultra High
Color
White
Tensile Strength
400 psi
Maximum Temperature
180 Degrees F
Density
1.5 lb/sq yd
Adhesive Type
Acrylic
Shape
Strip
Reinforced Material
Synthetic Polyester
Minimum Temperature
-80 Degrees F
Maximum Adhesive Temperature
220 Degrees F
Wool Content
0 %
Minimum Adhesive Temperature
-30 Degrees F

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.