Zoro Homepage

Syringe Filter, Nylon, 0.45um, 13mm, PK75

  • Mfr # 11L860

  • Zoro # G4657974


product price: $63.79
/pk 75, $0.85/ea

Key Features

Filter Material
Nylon
Inlet Connection
Male Luer-Lok(TM)
Membrane Dia.
13 mm
Pore Size
0.45 um
Housing Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L860
Zoro #
G4657974
UPC #
190735552223
Country of Origin
China

Dimensions

Membrane Dia.
13 mm
Pore Size
0.45 um
Tapered Outlet Connection Diameter
4 mm
Housing Diameter
13 mm
Membrane Diameter
13 mm

Details

Filter Material
Nylon
Inlet Connection
Male Luer-Lok(TM)
Item
Syringe Filter
Housing Material
Polypropylene
Outlet Connection
Tapered 4 mm OD
Autoclavable
No
Product Type
Syringe Filter
Outlet Connection Type
Male Luer Slip
Maximum Operating Pressure - English
65 psi
Sterile/Non-Sterile
Sterile
Outlet Connection Gender
Male
Inlet Connection Type
Female Luer Lock
Maximum Capacity
10 mL
Compatible Product Type
Female Luer Lock Inlet, Male Luer Slip Outlet
Maximum Operating Pressure - Metric
4.5 bar
Inlet Connection Gender
Female

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Nylon, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.