Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syringe Filter, Nylon, 0.45um, 30mm, PK30

  • Mfr # 11L861

  • Zoro # G4651717


product price: $52.89
/pk 30, $1.76/ea

Key Features

Pore Size
0.45 um
Housing Material
Polypropylene
Filter Material
Nylon
Membrane Dia.
30 mm
Outlet Connection
Tapered 4 mm OD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L861
Zoro #
G4651717
UPC #
190735552230
Country of Origin
China

Dimensions

Pore Size
0.45 um
Membrane Dia.
30 mm
Housing Diameter
30 mm
Membrane Diameter
30 mm
Tapered Outlet Connection Diameter
4 mm

Details

Housing Material
Polypropylene
Filter Material
Nylon
Outlet Connection
Tapered 4 mm OD
Inlet Connection
Male Luer-Lok(TM)
Item
Syringe Filter
Autoclavable
No
Product Type
Syringe Filter
Maximum Operating Pressure - English
65 psi
Sterile/Non-Sterile
Sterile
Inlet Connection Gender
Female
Compatible Product Type
Female Luer Lock Inlet, Male Luer Slip Outlet
Maximum Operating Pressure - Metric
4.5 bar
Inlet Connection Type
Female Luer Lock
Outlet Connection Gender
Male
Outlet Connection Type
Male Luer Slip
Maximum Capacity
100 mL

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Nylon, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.