Zoro Homepage

Syringe Filter, PES, 0.22um, 30mm, PK30

  • Mfr # 11L853

  • Zoro # G4667765


product price: $55.79
/pk 30, $1.86/ea

Key Features

Outlet Connection
Tapered 4 mm OD
Inlet Connection
Male Luer-Lok(TM)
Pore Size
0.22 um
Membrane Dia.
30 mm
Housing Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L853
Zoro #
G4667765
UPC #
190735552155
Country of Origin
China

Dimensions

Pore Size
0.22 um
Membrane Dia.
30 mm
Tapered Outlet Connection Diameter
4 mm
Housing Diameter
30 mm
Membrane Diameter
30 mm

Details

Outlet Connection
Tapered 4 mm OD
Inlet Connection
Male Luer-Lok(TM)
Item
Syringe Filter
Housing Material
Polypropylene
Filter Material
Polyethersulfone
Autoclavable
No
Product Type
Syringe Filter
Outlet Connection Gender
Male
Inlet Connection Type
Female Luer Lock
Sterile/Non-Sterile
Sterile
Outlet Connection Type
Male Luer Slip
Compatible Product Type
Female Luer Lock Inlet, Male Luer Slip Outlet
Compatible Solutions
Buffers and Culture Media
Inlet Connection Gender
Female
Maximum Capacity
100 mL
Maximum Operating Pressure - English
65 psi
Maximum Operating Pressure - Metric
4.5 bar

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material Polyethersulfone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.