Zoro Homepage

Syringe Filter, PES, 0.45um, 13mm, PK75

  • Mfr # 11L854

  • Zoro # G4677696


product price: $59.95
/pk 75, $0.80/ea

Key Features

Membrane Dia.
13 mm
Pore Size
0.45 um
Inlet Connection
Male Luer-Lok(TM)
Outlet Connection
Tapered 4 mm OD
Filter Material
Polyethersulfone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L854
Zoro #
G4677696
UPC #
190735552162
Country of Origin
China

Dimensions

Membrane Dia.
13 mm
Pore Size
0.45 um
Membrane Diameter
13 mm
Housing Diameter
13 mm
Tapered Outlet Connection Diameter
4 mm

Details

Inlet Connection
Male Luer-Lok(TM)
Outlet Connection
Tapered 4 mm OD
Item
Syringe Filter
Filter Material
Polyethersulfone
Housing Material
Polypropylene
Autoclavable
No
Product Type
Syringe Filter
Maximum Capacity
10 mL
Sterile/Non-Sterile
Sterile
Compatible Solutions
Buffers and Culture Media
Outlet Connection Type
Male Luer Slip
Maximum Operating Pressure - Metric
4.5 bar
Compatible Product Type
Female Luer Lock Inlet, Male Luer Slip Outlet
Outlet Connection Gender
Male
Inlet Connection Gender
Female
Inlet Connection Type
Female Luer Lock
Maximum Operating Pressure - English
65 psi

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Polyethersulfone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.