Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syringe Filter, PTFE, 0.45um, 30mm, PK30

  • Mfr # 11L865

  • Zoro # G4675754


product price: $76.69
/pk 30, $2.56/ea
Free Shipping & Returns

Key Features

Pore Size
0.45 um
Filter Material
PTFE
Housing Material
Polypropylene
Inlet Connection
Male Luer-Lok(TM)
Outlet Connection
Tapered 4 mm OD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L865
Zoro #
G4675754
UPC #
190735552278
Country of Origin
China

Dimensions

Pore Size
0.45 um
Membrane Dia.
30 mm
Tapered Outlet Connection Diameter
4 mm
Housing Diameter
30 mm
Membrane Diameter
30 mm

Details

Filter Material
PTFE
Item
Syringe Filter
Housing Material
Polypropylene
Inlet Connection
Male Luer-Lok(TM)
Outlet Connection
Tapered 4 mm OD
Autoclavable
No
Product Type
Syringe Filter
Sterile/Non-Sterile
Sterile
Inlet Connection Type
Female Luer Lock
Maximum Operating Pressure - Metric
4.5 bar
Outlet Connection Type
Male Luer Slip
Inlet Connection Gender
Female
Compatible Product Type
Female Luer Lock Inlet, Male Luer Slip Outlet
Outlet Connection Gender
Male
Maximum Operating Pressure - English
65 psi
Compatible Solutions
Acid Solvent, Alkali Solvent
Maximum Capacity
100 mL

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PTFE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.