Zoro Homepage

Syringe Filter, PVDF, 0.10um, 13mm, PK75

  • Mfr # 11L846

  • Zoro # G4703325


product price: $57.79
/pk 75, $0.77/ea

Key Features

Pore Size
0.1 um
Membrane Dia.
13 mm
Housing Material
Polypropylene
Outlet Connection
Tapered 4 mm OD
Filter Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L846
Zoro #
G4703325
UPC #
190735552087
Country of Origin
China

Dimensions

Pore Size
0.1 um
Membrane Dia.
13 mm
Tapered Outlet Connection Diameter
4 mm
Membrane Diameter
13 mm
Housing Diameter
13 mm

Details

Item
Syringe Filter
Housing Material
Polypropylene
Outlet Connection
Tapered 4 mm OD
Filter Material
PVDF
Inlet Connection
Male Luer-Lok(TM)
Autoclavable
No
Product Type
Syringe Filter
Inlet Connection Gender
Female
Compatible Solutions
Non-Aggressive Aqueous and Mild Organic Solution
Outlet Connection Gender
Male
Compatible Product Type
Female Luer Lock Inlet, Male Luer Slip Outlet
Maximum Capacity
10 mL
Maximum Operating Pressure - English
65 psi
Outlet Connection Type
Male Luer Slip
Inlet Connection Type
Female Luer Lock
Maximum Operating Pressure - Metric
4.5 bar
Sterile/Non-Sterile
Sterile

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.1 um, Filter Material PVDF, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.