Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

DFS T-Anchor Screw Anchor, 3-3/4"L, Carbon Steel, 4 PK

  • Mfr # GCPT56334

  • Zoro # G4381894

CAD Available

product price: $19.55
/pk 4, $4.89/ea

Key Features

CAD Drawing
Compatible Material
Block, Brick
Anchor Diameter
5/16"-18
Anchor Length
3-3/4"
Thread Size
5/16"-18
Sub-Brand
DFS T-Anchor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCPT56334
Zoro #
G4381894
UPC #
093855845636
Country of Origin
United States

Dimensions

Anchor Diameter
5/16"-18
Anchor Length
3-3/4"
Thread Size
5/16"-18
Drill Bit Size
5/16"
Minimum Material Thickness
1-7/8"
Usable Length
2 3/4 in
Shank Length (In.)
3-3/4
Max. Work Thickness
2-3/4"
Hole Dia. (In.)
5/16
Size (In.)
5/16 x 3-3/4
Size
5/16 x 3 3/4 in
Max. Work Thickness (In.)
2-3/4
Thread Length (In.)
1.6"
Overall Length
3 3/4 in
Maximum Material Thickness
2 3/4 in

Details

CAD Available
Yes
Item
Toggle Bolt
Compatible Material
Block, Brick
Sub-Brand
DFS T-Anchor
Material
Steel
Includes
Body, Nut, Washer
Toggle Bolt Type
T-Anchor
Anchor Type
Toggle, Gravity Activated
Meets/Exceeds
G.S.A. FF-B-588C, A.N.S.I. A58.1, A.S.T.M. B-633
Ultimate Pullout (Lb.)
900
Box Count
4 per pack
Ultimate Shear (Lb.)
2300
Type
T-Anchor
Head Style
Nut
Manufacturer Location
Made in USA
Finish
Zinc Yellow
System of Measurement
Inch
Toggle Anchor Type
Male Toggle Anchor
Maximum Ultimate Tension Strength
2,300 lb
Shear Strength (1/2 in Drywall)
900 lb
Maximum Ultimate Shear Strength
900 lb

Description

T-Anchor, Toggle Anchor Type Male Toggle Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Thread Size 5/16 In.-18, Overall Length 3 3/4 in, Screw Length 3 3/4 in, Drive Type Not Applicable, Usable Length 2 3/4 in, Material Steel, Finish Zinc Yellow, Drill Bit Size 5/16 in, Compatible Material Block, Brick, Maximum Material Thickness 2 3/4 in, Minimum Material Thickness 1 7/8 in, Maximum Ultimate Shear Strength 900 lb, Maximum Ultimate Tension Strength 2,300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.