Zoro Homepage

T Head Bolt, Steel, 1/2-13 x 2 1/8, PK50

  • Mfr # 823908G

  • Zoro # G4813934


product price: $96.99
/pk 50, $1.94/ea
Free Shipping & Returns

Key Features

Type
Medium Strength
Material
High Speed Steel
Finish
Uncoated
Thread Size
1/2"-13
Size
1/2-13x2-1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823908G
Zoro #
G4813934
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Size
1/2-13x2-1/8
Length Under Head
2 1/8 in
Slot Size (In.)
1/2
Head Width
17/32 in
Head Height
15/32 in
Thread Length
1 1/4 in
Table Slot Size
1/2 in
Screw Size
1/2"-13 x 2 1/8
Length under Head
2 1/8 in
Shank Length
2 1/8 in
Head Length
1 in

Details

Item
T-Bolt
Type
Medium Strength
Material
High Speed Steel
Finish
Uncoated
Tensile Strength (PSI)
120,000
Thread Type
UNC
Rockwell Hardness
RC25-C34
Meets/Exceeds
Grade 5
Thread
Partially Threaded
Head Style
T-Shape
Material Grade - Machining
Grade 5
Material - Machining
High Speed Steel
Min. Tensile Strength
120,000
Finish - Machining
Bright (Uncoated)
Tensile Strength - Minimum
120,000 psi
Material Grade
Grade 5

Description

T-Bolt, High Speed Steel, Bright (Uncoated), Thread Size 1/2 In.-13, Thread Length 1 1/4 in, Shank Length 2 1/8 in, Head Length 1 in, Head Width 17/32 in, Head Height 15/32 in, Head Style T-Shape, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.