Zoro Homepage

T Head Bolt, Steel, 3/8-16 x 1 1/4, PK100

  • Mfr # 823905G

  • Zoro # G4813891


product price: $99.79
/pk 100, $1.00/ea
Free Shipping & Returns

Key Features

Type
Medium Strength
Material
High Speed Steel
Finish
Uncoated
Thread Size
3/8"-16
Size
3/8-16x1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823905G
Zoro #
G4813891
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Size
3/8-16x1-1/4
Slot Size (In.)
3/8
Head Height
11/32 in
Head Width
13/32 in
Length Under Head
1 1/4 in
Thread Length
1 in
Screw Size
3/8"-16 x 1 1/4
Table Slot Size
3/8 in
Length under Head
1 1/4 in
Shank Length
1 1/4 in
Head Length
3/4 in

Details

Item
T-Bolt
Type
Medium Strength
Material
High Speed Steel
Finish
Uncoated
Tensile Strength (PSI)
120,000
Rockwell Hardness
RC25-C34
Thread Type
UNC
Meets/Exceeds
Grade 5
Thread
Fully Threaded
Material Grade - Machining
Grade 5
Min. Tensile Strength
120,000
Finish - Machining
Bright (Uncoated)
Head Style
T-Shape
Material - Machining
High Speed Steel
Tensile Strength - Minimum
120,000 psi
Material Grade
Grade 5

Description

T-Bolt, High Speed Steel, Bright (Uncoated), Thread Size 3/8 In.-16, Thread Length 1 in, Shank Length 1 1/4 in, Head Length 3/4 in, Head Width 13/32 in, Head Height 11/32 in, Head Style T-Shape, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.