T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 5/8 in Barrel Ht, 500 PK
- Mfr # 3710NT3
- Zoro # G2452385
product price:Â
$
316.99
/pk of 500, $0.63/ea
Free Shipping & Returns
Key Features
Prongs
3
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Barrel Diameter
0.440 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3710NT3
- Zoro #
- G2452385
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/8"-16
- Barrel Diameter
- 0.440 in
- Barrel Height
- 5/8 in
- Drill Size
- 29/64"
Details
- Item
- T-Nut
- Prongs
- 3
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Description
3/8-16X5/8 3 Prong Tee Nut Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.