T-Nut, 3 Prongs, #4-40, Steel, Zinc Plated, 0.141 in Barrel Dia, 1/4 in Barrel Ht, 5000 PK

  • Mfr # 0404NT3

  • Zoro # G2452263


product price:  $583.99
/pk 5000, $0.12/ea
Free Shipping & Returns

Key Features

Prongs
3
Thread Size
#4-40
Material
Steel
Finish
Zinc Plated
Barrel Diameter
0.141 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0404NT3
Zoro #
G2452263
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Barrel Diameter
0.141 in
Barrel Height
1/4 in
Drill Size
9/64"

Details

Item
T-Nut
Prongs
3
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

4-40X1/4 3 Prong Tee Nut Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.