Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Nut, 3 Prongs, #8-32, Steel, Black Zinc, 2000 PK

  • Mfr # 0804NT3BZ

  • Zoro # G2452394


product price: $219.99
/pk 2000, $0.11/ea
Free Shipping & Returns

Key Features

Prongs
3
Thread Size
#8-32
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0804NT3BZ
Zoro #
G2452394
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32

Details

Item
T-Nut
Prongs
3
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Thread Direction
Right Hand

Description

T-Nuts For Wood,8-32x1/4 TEE NU,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products