Shop ZORO SELECT
See all product information
Create Account
T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 0.208 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK
- Mfr # 0805NT3
- Zoro # G2452211
product price:Â
$
303.99
/pk of 2000, $0.15/ea
Free Shipping & Returns
Key Features
Prongs
3
Thread Size
#8-32
Material
Steel
Finish
Zinc Plated
Barrel Diameter
0.208 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0805NT3
- Zoro #
- G2452211
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- T-Nut
- Prongs
- 3
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- #8-32
- Barrel Diameter
- 0.208 in
- Barrel Height
- 5/16 in
- Drill Size
- 7/32"
Description
8-32X5/16 3 Prong Tee Nut Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.