T-Nut, 4 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 7/16 in Barrel Ht, 2000 PK

  • Mfr # 1007NT4

  • Zoro # G2452500


product price:  $247.99
/pk 2000, $0.12/ea
Free Shipping & Returns

Key Features

Prongs
4
Thread Size
#10-24
Material
Steel
Finish
Zinc Plated
Barrel Diameter
0.243 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1007NT4
Zoro #
G2452500
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Barrel Diameter
0.243 in
Barrel Height
7/16 in
Drill Size
1/4"

Details

Item
T-Nut
Prongs
4
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

10-24X7/16 4 Prong Tee Nut Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.