
T-Nut, 4 Prongs, #8-32, Steel, Zinc Plated, 0.208 in Barrel Dia, 3/8 in Barrel Ht, 2000 PK
Mfr # 0806NT4
Zoro # G2452491
product price:Â $236.99
/pk 2000, $0.12/ea
Free Shipping & Returns
Key Features
Prongs
4
Thread Size
#8-32
Material
Steel
Finish
Zinc Plated
Barrel Diameter
0.208 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0806NT4
Zoro #
G2452491
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Barrel Diameter
0.208 in
Barrel Height
3/8 in
Drill Size
7/32"
Details
Item
T-Nut
Prongs
4
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Description
8-32X3/8 4 Prong Tee Nut Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.