Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Plate, Steel, 5 In W

  • Mfr # 1WDK6

  • Zoro # G2128734


product price: $1.79
/ea

Key Features

Material
Steel
Finish
Zinc-Plated
Length (In.)
5 in
Width (In.)
5 in
Holes per Leaf
2 on Stem/3 on Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WDK6
Zoro #
G2128734
UPC #
190735416754
Country of Origin
China

Dimensions

Length (In.)
5 in
Width (In.)
5 in
Size (In.)
5 in
Overall Length
5 in
Overall Width
5 in

Details

Material
Steel
Finish
Zinc-Plated
Holes per Leaf
2 on Stem/3 on Top
Item
T-Plate
Hardware
Included
Holes
With
Mounting Holes
5
Holes Per Leaf
2 on Stem/3 on Top
Includes Mounting Hardware
Mounting Hardware Included
Number of Mounting Holes
5

Description

T-Plate, Material Steel, Zinc Finish, Size 5 In, Width 5 In, Length 5 In, Holes per Leaf 3 on Top, 2 on Stem, Holes With, Mounting Holes 5, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.