Shop ZORO SELECT
See all product information
Create Account
T-Shirt Bag, 6 in D, 21 in H, PK1000
- Mfr # 5DUP6
- Zoro # G5421385
product price:Â
$
81.99
/pk of 1000, $0.08/ea
Key Features
Bag Item
T-Shirt Bag
Bag Material
High Density Polyethylene (HDPE)
Depth
6 in
Thickness
0.48 mil
Write on Surface
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5DUP6
- Zoro #
- G5421385
- UPC #
- 654866009068
- Country of Origin
- Philippines
- Bag Item
- T-Shirt Bag
- Bag Material
- High Density Polyethylene (HDPE)
- Color
- Orange
- Write on Surface
- No
- Bag Closure Type
- None
- Hang Hole
- No
- Material
- High Density Polyethylene (HDPE)
- Features
- Standard
- Handle
- Die Cut
- Item
- T-Shirt Bag
- Bag Bottom Type
- Gusseted
- Recycled Content
- Made From Recycled Content
- Package Configuration
- Flat Pack
- Handle Type
- Loop Handle
- For Use With Bag Dispenser
- Bag Dispenser Compatible
- Bag Type
- T-Shirt Bags without Message
- Wire Color
- Orange
Dimensions
- Depth
- 6 in
- Width
- 10 in
- Length
- 21 in
- Thickness
- 0.48 mil
- Usable Length
- 15 in
- Usable Height
- 15 in
- Height
- 21 in
Description
Bag Type T-Shirt Bags without Message, High Density Polyethylene (HDPE), Bag WxDxH 10 in x 6 in x 21 in, Thickness 0.48 mil, Orange, Handle Type Loop Handle, Message Not Applicable, Bag Bottom Type Gusseted, T-Shirt Bag, Usable Height 15 in, Package Configuration Flat Pack, Recycled Content Made From Recycled Content, For Use With Bag Dispenser Bag Dispenser Compatible, FDA Compliant Not FDA Compliant, Width 10 in, Depth 6 in, Height 21 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.