Zoro Homepage

T-Shirt Bag Rack Dispenser

  • Mfr # 5DUT6

  • Zoro # G7581506


product price: $62.99
/ea

Key Features

Material
Metal
Width
12 in
Length
22 in
Height
13 3/4 in
Recommended Bag Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DUT6
Zoro #
G7581506
UPC #
654866009303
Country of Origin
United States

Dimensions

Width
12 in
Length
22 in
Height
13 3/4 in
Recommended Bag Width
12 in
Recommended Bag Length
22 in
Depth
12 in
Overall Depth
12 in

Details

Item
Bag Dispenser
Material
Metal
Stand Type
Counter Stand
Holds Number of Bags
100
Color
Silver
Mount Type
Countertop Mount

Description

Bag Dispenser, Mount Type Countertop Mount, Width 12 in, Depth 12 in, Height 13 3/4 in, Holds Number of Bags 100, Material Metal, Color Silver, Recommended Bag Length 22 in, Recommended Bag Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.