Zoro Homepage

T-Shirt Bags, Blue, 23 In. L, PK1000

  • Mfr # 5DUR0

  • Zoro # G5421412


product price: $83.25
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Bag Item
T-Shirt Bag
Bag Material
High Density Polyethylene (HDPE)
Depth
6 in
Width
12 in
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DUR0
Zoro #
G5421412
UPC #
654866009112
Country of Origin
Philippines

Dimensions

Depth
6 in
Width
12 in
Length
23 in
Thickness
0.65 mil
Usable Length
17 in
Usable Height
17 in
Height
23 in

Details

Bag Item
T-Shirt Bag
Bag Material
High Density Polyethylene (HDPE)
Color
Blue
Handle
Die Cut
Write on Surface
No
Material
High Density Polyethylene (HDPE)
Features
Standard
Bag Closure Type
None
Item
T-Shirt Bag
Hang Hole
No
Handle Type
Loop Handle
Package Configuration
Flat Pack
Recycled Content
Made From Recycled Content
Bag Bottom Type
Gusseted
For Use With Bag Dispenser
Bag Dispenser Compatible
Bag Type
T-Shirt Bags without Message

Description

Bag Type T-Shirt Bags without Message, High Density Polyethylene (HDPE), Bag WxDxH 12 in x 6 in x 23 in, Thickness 0.65 mil, Blue, Handle Type Loop Handle, Message Not Applicable, Bag Bottom Type Gusseted, T-Shirt Bag, Usable Height 17 in, Package Configuration Flat Pack, Recycled Content Made From Recycled Content, For Use With Bag Dispenser Bag Dispenser Compatible, FDA Compliant Not FDA Compliant, Width 12 in, Depth 6 in, Height 23 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.