Zoro Homepage

T-Shirt Bags, White, 20 In. L, PK2000

  • Mfr # 5DUN2

  • Zoro # G7499597


product price: $74.19
/pk 2000, $0.04/ea

Key Features

Bag Item
T-Shirt Bag
Bag Material
High Density Polyethylene (HDPE)
Depth
6 in
Width
10 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DUN2
Zoro #
G7499597
UPC #
654866025594
Country of Origin
Philippines

Dimensions

Depth
6 in
Width
10 in
Length
20 in
Thickness
0.48 mil
Usable Length
14 in
Usable Height
14 in
Height
20 in

Details

Bag Item
T-Shirt Bag
Bag Material
High Density Polyethylene (HDPE)
Color
White
Message
Thank You
Handle
Die Cut
Item
T-Shirt Bag
Write on Surface
No
Features
Standard
Material
High Density Polyethylene (HDPE)
Bag Closure Type
None
Hang Hole
No
Bag Bottom Type
Gusseted
Bag Type
T-Shirt Bags with Message
For Use With Bag Dispenser
Bag Dispenser Compatible
Handle Type
Loop Handle
Package Configuration
Flat Pack
Recycled Content
Made From Recycled Content

Description

Bag Type T-Shirt Bags with Message, High Density Polyethylene (HDPE), Bag WxDxH 10 in x 6 in x 20 in, Thickness 0.48 mil, White, Handle Type Loop Handle, Message Thank You, Bag Bottom Type Gusseted, T-Shirt Bag, Usable Height 14 in, Package Configuration Flat Pack, Recycled Content Made From Recycled Content, For Use With Bag Dispenser Bag Dispenser Compatible, FDA Compliant Not FDA Compliant, Width 10 in, Depth 6 in, Height 20 in, Package Quantity 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.