T-Shirt Bags, White, 21 In. L, PK1000

  • Mfr # 5DUP8

  • Zoro # G6043913


product price: $53.69
/pk 1000, $0.05/ea

Key Features

Bag Item
T-Shirt Bag
Bag Material
High Density Polyethylene (HDPE)
Depth
6 in
Width
10 in
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DUP8
Zoro #
G6043913
UPC #
654866009082
Country of Origin
Philippines

Dimensions

Depth
6 in
Width
10 in
Length
21 in
Thickness
0.48 mil
Usable Length
15 in
Height
21 in
Usable Height
15 in

Details

Bag Item
T-Shirt Bag
Bag Material
High Density Polyethylene (HDPE)
Color
White
Material
High Density Polyethylene (HDPE)
Bag Closure Type
None
Item
T-Shirt Bag
Handle
Die Cut
Features
Standard
Write on Surface
No
Hang Hole
No
For Use With Bag Dispenser
Bag Dispenser Compatible
Bag Type
T-Shirt Bags without Message
Package Configuration
Flat Pack
Handle Type
Loop Handle
Bag Bottom Type
Gusseted
Recycled Content
Made From Recycled Content

Description

Bag Type T-Shirt Bags without Message, High Density Polyethylene (HDPE), Bag WxDxH 10 in x 6 in x 21 in, Thickness 0.48 mil, White, Handle Type Loop Handle, Message Not Applicable, Bag Bottom Type Gusseted, T-Shirt Bag, Usable Height 15 in, Package Configuration Flat Pack, Recycled Content Made From Recycled Content, For Use With Bag Dispenser Bag Dispenser Compatible, FDA Compliant Not FDA Compliant, Width 10 in, Depth 6 in, Height 21 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.