
Tab Weld Nut, #10-32, 18-8 Stainless Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK
Mfr # 11NWS1SS
Zoro # G7594029
product price:Â $612.99
/pk 1000, $0.61/ea
Free Shipping & Returns
Key Features
Base Shape
Tab
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Base Width
0.453 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11NWS1SS
Zoro #
G7594029
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
#10-32
Base Width
0.453 in
Base Length
0.64 in
Base Height
0.098 in
Collar Height
0.042 in
Collar Diameter
0.244 in
Details
Item
Weld Nut
Base Shape
Tab
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Hole Location
Offset
Number of Weld Projections
0
System of Measurement
Inch
Nut Style
Weld Nut
Description
Weld Nuts,10-32 Weld Nut .625 T,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.