Tab Weld Nut, #8-32, 18-8 Stainless Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK
- Mfr # 08NWS1SS
- Zoro # G7593785
product price:Â
$
876.99
/pk of 1000, $0.88/ea
Free Shipping & Returns
Key Features
Base Shape
Tab
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Base Width
0.453 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08NWS1SS
- Zoro #
- G7593785
- UPC #
- -
- Country of Origin
- Canada
- Item
- Weld Nut
- Base Shape
- Tab
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Grade 18-8
- Finish
- Plain
- Hole Location
- Offset
- Number of Weld Projections
- 0
- System of Measurement
- Inch
- Nut Style
- Weld Nut
Dimensions
- Thread Size
- #8-32
- Base Width
- 0.453 in
- Base Length
- 0.64 in
- Base Height
- 0.098 in
- Collar Height
- 0.042 in
- Collar Diameter
- 0.213 in
Description
Weld Nuts,8-32 Weld Nut .625 TA,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.