Tab Weld Nut, 1/4"-20, 18-8 Stainless Steel, 1/2 in Wd, 13/16 in Lg, 1/8 in Ht, 10 PK

  • Mfr # 1LAE8

  • Zoro # G3386747


product price:  $12.29
/pk 10, $1.23/ea

Key Features

Thread Size
1/4"-20
Base Shape
Tab
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LAE8
Zoro #
G3386747
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Base Width
1/2 in
Base Length
13/16 in
Base Height
1/8 in
Collar Height
0.046875 in
Collar Diameter
0.296875 in
Pilot Height
0.05 in
Base Thickness
1/8 in
Pilot Dia.
19/64 in
Pilot Hole Size
5/16 in
For Hole Diameter
5/16 in
Dia./Thread Size
1/4"-20

Details

Item
Weld Nut
Base Shape
Tab
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Hole Location
Offset
Number of Weld Projections
0
System of Measurement
Inch
Thread Direction
Right Hand
Nut Style
Tab Base Weld Nut with Offset Hole
Thread Type
Coarse
Barrel or Collar Type
Pilot
Pack Size
Small Pack
Hole Center to Outside Edge
1/4 in
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Center of Pilot Hole to Outside Edge
0.25 in
Fastener Finish
Plain
Basic Material
Stainless Steel

Description

Weld Nut, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Base Height 1/8 in, Base Width 1/2 in, Base Length 13/16 in, Collar Height 0.047 in, Collar Diameter 0.297 in, Number of Weld Projections 0, System of Measurement Inch, Base Shape Tab, Barrel Diameter Not Applicable, Barrel Height 1/2 in, Barrel or Collar Type Pilot, Base Diameter Not Applicable, For Hole Diameter 5/16 in, Hole Center to Outside Edge 1/4 in, Hole Location Offset, Pack Size Small Pack, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.