Tab Weld Nut, 1/4"-20, Steel, 0.448 in Wd, 0.953 in Lg, 0.097 in Ht, 1000 PK

  • Mfr # 14NWS1T

  • Zoro # G7594187


product price:  $296.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Base Shape
Tab
Material
Steel
Finish
Plain
Base Width
0.448 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14NWS1T
Zoro #
G7594187
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/4"-20
Base Width
0.448 in
Base Length
0.953 in
Base Height
0.097 in
Collar Height
0.047 in
Collar Diameter
0.307 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Plain
Hole Location
Offset
Number of Weld Projections
0
System of Measurement
Inch
Nut Style
Weld Nut

Description

Weld Nuts,1/4-20 Weld Nut THIN,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.