Tab Weld Nut, 1/4"-20, Steel, 33/64 in Wd, 51/64 in Lg, 1/8 in Ht, 50 PK

  • Mfr # SN 2113

  • Zoro # G609982674


product price:  $10.49
/pk 50, $0.21/ea

Key Features

Base Shape
Tab
Material
Steel
Finish
Black Oxide
Base Width
33/64 in
Base Length
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN 2113
Zoro #
G609982674
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Base Width
33/64 in
Base Length
51/64 in
Base Height
1/8 in
Collar Height
0.05 in
Collar Diameter
0.297 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Black Oxide
Hole Location
Offset
Number of Weld Projections
1
System of Measurement
Inch

Description

Weld Nut, Material Steel, Finish Zinc-Plated, Thread Size 1/4 In.-20, Base Height 1/8 in, Base Width 33/64 in, Base Length 51/64 in, Collar Height 0.05 in, Collar Diameter 0.297 in, Number of Weld Projections 1, System of Measurement Inch, Base Shape Tab, Barrel Diameter 0.297 in, Barrel Height 3/64 in, Base Diameter Not Applicable, Hole Location Offset, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.