Tab Weld Nut, 1/4"-28, Steel, 0.52 in Wd, 0.827 in Lg, 0.13 in Ht, 1000 PK

  • Mfr # 15NWP1

  • Zoro # G7594248


product price:  $257.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Base Shape
Tab
Material
Steel
Finish
Plain
Base Width
0.52 in
Base Length
0.827 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15NWP1
Zoro #
G7594248
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
1/4"-28
Base Width
0.52 in
Base Length
0.827 in
Base Height
0.13 in
Collar Height
0.062 in
Collar Diameter
0.307 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Plain
Hole Location
Offset
Number of Weld Projections
1
System of Measurement
Inch
Nut Style
Weld Nut

Description

Weld Nuts,1/4-28 Weld Nut P1 ON,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.