Tab Weld Nut, 1/4"-28, Steel, 1/2 in Wd, 13/16 in Lg, 1/8 in Ht, 25 PK

  • Mfr # SN 2213

  • Zoro # G609982711


product price:  $4.85
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.70

Key Features

Base Shape
Tab
Material
Steel
Finish
Black Oxide
Base Width
1/2 in
Base Length
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN 2213
Zoro #
G609982711
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Base Width
1/2 in
Base Length
13/16 in
Base Height
1/8 in
Collar Height
0.05 in
Collar Diameter
0.297 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Black Oxide
Hole Location
Offset
Number of Weld Projections
1
System of Measurement
Inch

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-28, Base Height 1/8 in, Base Width 1/2 in, Base Length 13/16 in, Collar Height 0.05 in, Collar Diameter 0.297 in, Number of Weld Projections 1, System of Measurement Inch, Base Shape Tab, Barrel Diameter 0.297 in, Barrel Height 3/64 in, Base Diameter Not Applicable, Hole Location Offset, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.