Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht, 1000 PK

  • Mfr # 37NWP2

  • Zoro # G7594363


product price:  $390.99
/pk 1000, $0.39/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Base Shape
Tab
Material
Steel
Finish
Plain
Base Width
0.655 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37NWP2
Zoro #
G7594363
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/8"-16
Base Width
0.655 in
Base Length
0.999 in
Base Height
0.13 in
Collar Height
0.102 in
Collar Diameter
0.448 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Plain
Hole Location
Center
Number of Weld Projections
Multiple
System of Measurement
Inch
Nut Style
Weld Nut

Description

Weld Nuts,3/8-16 Weld Nut P2 MU,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.