Tab Weld Nut, 3/8"-16, Steel, 21/32 in Wd, 1 9/64 in Lg, 9/64 in Ht, 25 PK

  • Mfr # SN 3318

  • Zoro # G209982685


product price:  $7.19
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.38

Key Features

Base Shape
Tab
Material
Steel
Finish
Black Oxide
Base Width
21/32 in
Base Length
1 9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN 3318
Zoro #
G209982685
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Base Width
21/32 in
Base Length
1 9/64 in
Base Height
9/64 in
Collar Height
0.09 in
Collar Diameter
0.438 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Black Oxide
Hole Location
Offset
Number of Weld Projections
1
System of Measurement
Inch

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Base Height 9/64 in, Base Width 21/32 in, Base Length 1 9/64 in, Collar Height 0.09 in, Collar Diameter 0.438 in, Number of Weld Projections 1, System of Measurement Inch, Base Shape Tab, Barrel Diameter 0.438 in, Barrel Height 3/32 in, Base Diameter Not Applicable, Hole Location Offset, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products