Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/2 in Lg, 9/64 in Ht, 10 PK

  • Mfr # ND 3324

  • Zoro # G109982730


product price:  $4.29
/pk 10, $0.43/ea

Key Features

Thread Size
3/8"-16
Base Shape
Tab
Material
Steel
Finish
Black Oxide
Base Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND 3324
Zoro #
G109982730
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Base Width
5/8 in
Base Length
1 1/2 in
Base Height
9/64 in
Collar Height
0.09 in
Collar Diameter
0.438 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Black Oxide
Number of Weld Projections
2
System of Measurement
Inch

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Base Height 9/64 in, Base Width 5/8 in, Base Length 1 1/2 in, Collar Height 0.09 in, Collar Diameter 0.438 in, Number of Weld Projections 2, System of Measurement Inch, Base Shape Tab, Barrel Diameter 0.438 in, Barrel Height 3/32 in, Base Diameter Not Applicable, Hole Location Center, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.