Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK

  • Mfr # 1LAJ1

  • Zoro # G2696093


product price:  $20.39
/pk 50, $0.41/ea

Key Features

Base Shape
Tab
Material
Steel
Finish
Black Oxide
Base Width
5/8 in
Base Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LAJ1
Zoro #
G2696093
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Base Width
5/8 in
Base Length
1 1/8 in
Base Height
3/32 in
Collar Height
0.027 in
Collar Diameter
0.3125 in
Pilot Hole Size
29/64 in
Pilot Height
0.094 in
Pilot Dia.
7/16 in
Base Thickness
9/64 in
For Hole Diameter
29/64 in
Projection Height
0.027 in
Dia./Thread Size
3/8"-16
Projection Width
0.312 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Black Oxide
Hole Location
Offset
Number of Weld Projections
1
System of Measurement
Inch
Thread Direction
Right Hand
Nut Style
Tab Base Weld Nut with Projections
Thread Type
Coarse
Pack Size
Small Pack
Weld Projections
1
Basic Material
Steel
Fastener Finish
Plain
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Base Height 3/32 in, Base Width 5/8 in, Base Length 1 1/8 in, Collar Height 0.027 in, Collar Diameter 0.313 in, Number of Weld Projections 1, System of Measurement Inch, Base Shape Tab, Barrel Diameter Not Applicable, Barrel Height 5/8 in, Base Diameter Not Applicable, For Hole Diameter 29/64 in, Hole Location Offset, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.