Tab Weld Nut, 5/16"-24, Steel, 5/8 in Wd, 10 1/2 in Lg, 9/64 in Ht, 25 PK

  • Mfr # SN 2816

  • Zoro # G109982693


product price:  $6.69
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.38

Key Features

Base Shape
Tab
Material
Steel
Finish
Black Oxide
Base Width
5/8 in
Base Length
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN 2816
Zoro #
G109982693
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Base Width
5/8 in
Base Length
10 1/2 in
Base Height
9/64 in
Collar Height
0.08 in
Collar Diameter
0.359 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Black Oxide
Hole Location
Offset
Number of Weld Projections
1
System of Measurement
Inch

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-24, Base Height 9/64 in, Base Width 5/8 in, Base Length 10 1/2 in, Collar Height 0.08 in, Collar Diameter 0.359 in, Number of Weld Projections 1, System of Measurement Inch, Base Shape Tab, Barrel Diameter 0.359 in, Barrel Height 5/64 in, Base Diameter Not Applicable, Hole Location Offset, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.