Tab Weld Nut, #6-32, Steel, 29/64 in Wd, 41/64 in Lg, 3/32 in Ht, 50 PK

  • Mfr # SN 1109

  • Zoro # G009982694


product price:  $8.15
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.30

Key Features

Base Shape
Tab
Material
Steel
Finish
Black Oxide
Base Width
29/64 in
Base Length
41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN 1109
Zoro #
G009982694
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Base Width
29/64 in
Base Length
41/64 in
Base Height
3/32 in
Collar Height
0.03 in
Collar Diameter
0.188 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Black Oxide
Hole Location
Offset
Number of Weld Projections
1
System of Measurement
Inch

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size #6-32, Base Height 3/32 in, Base Width 29/64 in, Base Length 41/64 in, Collar Height 0.03 in, Collar Diameter 0.188 in, Number of Weld Projections 1, System of Measurement Inch, Base Shape Tab, Barrel Diameter 0.188 in, Barrel Height 1/32 in, Base Diameter Not Applicable, Hole Location Offset, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products