Tab Weld Nut, #8-32, Steel, 7/16 in Wd, 7/8 in Lg, 3/32 in Ht, 25 PK

  • Mfr # ND 1414

  • Zoro # G009982724


product price:  $4.85
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.70

Key Features

Thread Size
#8-32
Base Shape
Tab
Material
Steel
Finish
Black Oxide
Base Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND 1414
Zoro #
G009982724
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Base Width
7/16 in
Base Length
7/8 in
Base Height
3/32 in
Collar Height
0.03 in
Collar Diameter
0.203 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Black Oxide
Number of Weld Projections
2
System of Measurement
Inch

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size #8-32, Base Height 3/32 in, Base Width 7/16 in, Base Length 7/8 in, Collar Height 0.03 in, Collar Diameter 0.203 in, Number of Weld Projections 2, System of Measurement Inch, Base Shape Tab, Barrel Diameter 0.203 in, Barrel Height 1/32 in, Base Diameter Not Applicable, Hole Location Center, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.