Tab Weld Nut, M10-1.50, Steel, 16 mm Wd, 28 mm Lg, 3 19/32 mm Ht, 10 PK

  • Mfr # SNM 10028-P13

  • Zoro # G109982716


product price:  $7.69
/pk 10, $0.77/ea
Sold in multiples of 2 for $15.38

Key Features

Base Shape
Tab
Material
Steel
Finish
Zinc Plated
Base Width
16 mm
Base Length
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNM 10028-P13
Zoro #
G109982716
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Base Width
16 mm
Base Length
28 mm
Base Height
3 19/32 mm
Collar Height
2.4 mm
Collar Diameter
11.8 mm

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Zinc Plated
Hole Location
Offset
Number of Weld Projections
1
System of Measurement
Metric
Thread Pitch
1.5 mm

Description

Weld Nut, Material Steel, Finish Zinc-Plated, Thread Size M10x1.50, Base Height 3.6 mm, Base Width 16 mm, Base Length 28 mm, Collar Height 2.4 mm, Collar Diameter 11.8 mm, Number of Weld Projections 1, System of Measurement Metric, Base Shape Tab, Barrel Diameter 11.8 mm, Barrel Height 2.4 mm, Base Diameter Not Applicable, Hole Location Offset, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.