Tab Weld Nut, M10-1.50, Steel, 16 mm Wd, 38 mm Lg, 3 19/32 mm Ht, 10 PK
- Mfr # NDM 10038
- Zoro # G509982699
product price:Â
$
5.85
/pk of 10, $0.59/ea
Key Features
Base Shape
Tab
Material
Steel
Finish
Black Oxide
Base Width
16 mm
Base Length
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NDM 10038
- Zoro #
- G509982699
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M10x1.50
- Base Width
- 16 mm
- Base Length
- 38 mm
- Base Height
- 3.6 mm
- Collar Height
- 2.4 mm
- Collar Diameter
- 11.8 mm
- For Screw Size
- M10
- Barrel Diameter
- 11.8 mm
- Barrel Height
- 2.4 mm
Details
- Item
- Weld Nut
- Base Shape
- Tab
- Material
- Steel
- Finish
- Black Oxide
- Number of Weld Projections
- 2
- System of Measurement
- Metric
- Thread Pitch
- 1.5 mm
- Hole Location
- Center
- Shell Material
- Steel
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size M10x1.50, Base Height 3.6 mm, Base Width 16 mm, Base Length 38 mm, Collar Height 2.4 mm, Collar Diameter 11.8 mm, Number of Weld Projections 2, System of Measurement Metric, Base Shape Tab, Barrel Diameter 11.8 mm, Barrel Height 2.4 mm, Base Diameter Not Applicable, Hole Location Center, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.