Tab Weld Nut, M5-0.80, Steel, 11 mm Wd, 16 mm Lg, 2 13/32 mm Ht, 10 PK

  • Mfr # SNM 05016-P13

  • Zoro # G209982692


product price:  $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98

Key Features

Base Shape
Tab
Material
Steel
Finish
Zinc Plated
Base Width
11 mm
Base Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNM 05016-P13
Zoro #
G209982692
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Base Width
11 mm
Base Length
16 mm
Base Height
2 13/32 mm
Collar Height
0.8 mm
Collar Diameter
6 mm

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Zinc Plated
Hole Location
Offset
Number of Weld Projections
1
System of Measurement
Metric
Thread Pitch
0.8 mm

Description

Weld Nut, Material Steel, Finish Zinc-Plated, Thread Size M5x0.80, Base Height 2.4 mm, Base Width 11 mm, Base Length 16 mm, Collar Height 0.8 mm, Collar Diameter 6 mm, Number of Weld Projections 1, System of Measurement Metric, Base Shape Tab, Barrel Diameter 6 mm, Barrel Height 0.8 mm, Base Diameter Not Applicable, Hole Location Offset, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.