Zoro Homepage

Tab Weld Nut, M6-1.00, Steel, 1000 PK

  • Mfr # M6NWP1

  • Zoro # G7594467


product price: $395.99
/pk 1000, $0.40/ea
Free Shipping & Returns

Key Features

Thread Size
M6-1.00
Base Shape
Tab
Material
Steel
Finish
Plain
Hole Location
Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6NWP1
Zoro #
G7594467
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
M6-1.00

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Plain
Hole Location
Offset
Number of Weld Projections
1
System of Measurement
Metric
Nut Style
Weld Nut

Description

Weld Nuts,M6x1.0 Weld Nut P1 ME,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.