Tab Weld Nut, M6-1.00, Steel, 13 mm Wd, 20 1/2 mm Lg, 3 13/64 mm Ht, 10 PK

  • Mfr # SNM 06020

  • Zoro # G309982684


product price:  $2.59
/pk 10, $0.26/ea
Sold in multiples of 4 for $10.36

Key Features

Base Shape
Tab
Material
Steel
Finish
Black Oxide
Base Width
13 mm
Base Length
20 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNM 06020
Zoro #
G309982684
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Base Width
13 mm
Base Length
20 1/2 mm
Base Height
3 13/64 mm
Collar Height
1.2 mm
Collar Diameter
7.6 mm

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Black Oxide
Hole Location
Offset
Number of Weld Projections
1
System of Measurement
Metric
Thread Pitch
1 mm

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size M6x1.00, Base Height 3.2 mm, Base Width 13 mm, Base Length 20.5 mm, Collar Height 1.2 mm, Collar Diameter 7.6 mm, Number of Weld Projections 1, System of Measurement Metric, Base Shape Tab, Barrel Diameter 7.6 mm, Barrel Height 1.2 mm, Base Diameter Not Applicable, Hole Location Offset, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.