Tab Weld Nut, M8-1.25, Steel, 16 mm Wd, 25 1/2 mm Lg, 3 19/32 mm Ht, 10 PK

  • Mfr # SNM 08025-P13

  • Zoro # G609982728


product price:  $3.69
/pk 10, $0.37/ea
Sold in multiples of 3 for $11.07

Key Features

Base Shape
Tab
Material
Steel
Finish
Zinc Plated
Base Width
16 mm
Base Length
25 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNM 08025-P13
Zoro #
G609982728
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Base Width
16 mm
Base Length
25 1/2 mm
Base Height
3 19/32 mm
Collar Height
2 mm
Collar Diameter
9.2 mm

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Zinc Plated
Hole Location
Offset
Number of Weld Projections
1
System of Measurement
Metric
Thread Pitch
1.25 mm

Description

Weld Nut, Material Steel, Finish Zinc-Plated, Thread Size M8x1.25, Base Height 3.6 mm, Base Width 16 mm, Base Length 25.5 mm, Collar Height 2 mm, Collar Diameter 9.2 mm, Number of Weld Projections 1, System of Measurement Metric, Base Shape Tab, Barrel Diameter 9.2 mm, Barrel Height 2 mm, Base Diameter Not Applicable, Hole Location Offset, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.